Shop All Manual Chain Hoists
Harrington
Hoist/Trolley, 1000lb, 10ftLift
Mfr # G-NTH005-10
Zoro # G2373351
product price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # G-NTH005-10
- Zoro # G2373351
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
For Min. Beam Flange Width | 2 11/32 in |
Lifting Hook Opening Width | 1 3/32 in |
For Min. Beam Flange Height | 4 13/32 in |
Body Depth | 12 29/32 in |
Body Width | 10 29/32 in |
Minimum Retracted Length | 12 1/2 in |
For Max. Beam Flange Width | 5 5/32 in |
Maximum Lifting Length | 10 ft |
Chain Length | 11 ft |
Mfr. Warranty Length | 1 yr |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 2 11/32 in, For Maximum Beam Flange Width 5 5/32 in, Headroom 12 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 10 ft, Mount Type Geared Trolley, Body Depth 12 29/32 in, Body Material Die-Cast Aluminum, Body Width 10 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Machine Chain, Welded, Straight Link, 3 Trade, 100 Ft Length, 270 Lb Load, Low Carbon Steel, Zinc, 0405212 (0405212)
- ZORO SELECT Retaining Ring (D125)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Safety Green (BBS18GSG)
- KEN FORGING Ken Forging TB108 - Turnbuckle Body - Carbon - 3/4 - 10 Dia. x 8-7/16" L - Made In USA (TB108)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- HARRINGTON Manual Chain Hoist, 16000lb, 20ft Lift (CB080-20)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 10 ft. (CF050-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., 10 ft. Lift (G-NTH030-10)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- HARRINGTON Manual Chain Hoist, 8 ft.Lift (CF010-8-8)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 20 ft. (CF050-20)
- Harrington Lifting Equipment