Shop All Manual Chain Hoists
Harrington
Harrington Hoists CF Hand Chain Hoist - 1 Ton, 10' Lift
Mfr # CF010-10
Zoro # G208558072
product price: $503.99
/ea
Free Shipping & Returns
$503.99
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
- Brand Harrington
- MFR # CF010-10
- Zoro # G208558072
- Country of Origin United States
- Category Manual Chain Hoists
Description
Harrington cf hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with asme b30.16 requirements.
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
- DAYTON Handle Shaft (MH60-116G)
- HSI Sngl Leg Chain Slng, 3/4 in dia, 3ft L, Oblong Link to Slng Hook, 35,300lb Lmt (10SOS3/4-03)
- VESTIL 1 Step Yellow Welded Aluminum Step Stand 500 lb Load Capacity (SSA-1-Y)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-621 A2 C6 P5)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- HARRINGTON Manual Chain Hoist, 1000lb, 15ft. Lift (CB005-15)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 15 ft. (CF015-15)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (CF030-10)
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 20Ft Lift 1/2 Ton Cap. (2231A)
- Harrington Manual Chain Hoists