Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF050-20-SL
Zoro # G209885825
product price: $2,488.99
/ea
Free Shipping & Returns
$2,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 92 lb
- Color Yellow
- Brake Type Weston Style Load Brake
- Maximum Lifting Capacity 10,000 lb
- Body Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF050-20-SL
- Zoro # G209885825
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Body Depth | 6 in |
Lifting Hook Opening Width | 1 13/16 in |
Chain Length | 63 ft |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 24 13/32 in |
Body Width | 13 1/2 in |
Description
Manual Chain Hoist, Chain Length 63 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 24 13/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Aluminum, Body Width 13 1/2 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 in. x 1-1/4 in. Caster Wheel, 200 lbs. (2RYW6)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-1)
- VESTIL Medium Duty Low Profile Hopper .50 Cubic Yard Blue (H-50-MD)
- ZORO SELECT Asphalt Installation Kit, F/5 Holes (SB-108-AK)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20)
- HARRINGTON Mini Hand Chain Hoist, 10 ft Hoist Lift (CX010-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB005-20)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- HARRINGTON Manual Chain Hoist, 2500 lb., 8 ft. (CB025-8)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- JET Hand Chain Hoist With 20ft Lift, 10-Ton (S90-1000-20)
- Harrington Manual Chain Hoists