Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF050-10-SL
Zoro # G609885821
product price: $1,986.99
/ea
Free Shipping & Returns
$1,986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 92 lb
- Overload Protection Included No
- Chain Grade Grade 100
- Lifting Hook Opening Width 1 13/16 in
- Brake Type Weston Style Load Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF050-10-SL
- Zoro # G609885821
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Lifting Hook Opening Width | 1 13/16 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 24 13/32 in |
Chain Length | 33 ft |
Body Width | 13 1/2 in |
Body Depth | 6 in |
Description
Manual Chain Hoist, Chain Length 33 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 24 13/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Aluminum, Body Width 13 1/2 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 300 lb., Gray (20TM28)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Aluminum, 3/8-16 In (05220 7)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB710472)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB020-15)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 15 ft. (CF015-15)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- HARRINGTON Manual Chain Hoist, 2500 lb., 8 ft. (CB025-8)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB050-10)
- HARRINGTON Manual Chain Hoist, 16000lb, 10ft Lift (CB080-10)
- VESTIL Professional Chain Hoist, 3K, 10 ft. (PHCH-3-10)
- Harrington Hoists