Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF030-20-SL
Zoro # G709885844
Free Shipping & Returns
$1,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 92 lb
- Lifting Hook Material Carbon Steel
- Body Depth 6 in
- Chain Material Manganese Alloy
- Lifting Hook Opening Width 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # CF030-20-SL
- Zoro # G709885844
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Body Depth | 6 in |
Lifting Hook Opening Width | 1 11/16 in |
Minimum Retracted Length | 23 3/16 in |
Body Width | 9 13/32 in |
Maximum Lifting Length | 20 ft |
Chain Length | 42 ft |
Description
Manual Chain Hoist, Chain Length 42 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 23 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Aluminum, Body Width 9 13/32 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Carbon Steel, 15,000 lb., Red (1048657)
- PEERLESS CHAIN 3/32 7X7 WIRE ROPE 250'/RL, 4500905 (4500905)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-TPRBD-TLB-4)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 10 ft. (CF050-10)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (CF020-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- HARRINGTON Manual Chain Hoist, 2500 lb., 8 ft. (CB025-8)
- MAGNA LIFTING PRODUCTS 1 ton Capacity, Hand Chain Hoist, MAGNA, 15' Lift (CH10015)
- Harrington Manual Chain Hoists