Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF030-15-SL
Zoro # G109885826
product price: $1,600.99
/ea
Free Shipping & Returns
$1,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 92 lb
- Includes Clutch Clutch Not Included
- Overload Protection Included No
- Maximum Lifting Capacity 6,000 lb
- Brake Type Weston Style Load Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF030-15-SL
- Zoro # G109885826
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Body Width | 9 13/32 in |
Body Depth | 6 in |
Maximum Lifting Length | 15 ft |
Chain Length | 32 ft |
Minimum Retracted Length | 23 3/16 in |
Lifting Hook Opening Width | 1 11/16 in |
Description
Manual Chain Hoist, Chain Length 32 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 23 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Aluminum, Body Width 9 13/32 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTC208CR)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic, Handle (PDH48486PH)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE1801DFX14)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- HARRINGTON Manual Chain Hoist, 1000lb, 15ft. Lift (CB005-15)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB030-15)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB005-20)
- HARRINGTON Mini Chain Hoist, 1000 lb., 5 ft. Lift (CX005-5)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (CF010-15)
- ALL MATERIAL HANDLING Badger Manual Hoist 2t-10'Lift-08'Drop (CB020-10-08Z)
- Harrington Manual Chain Hoists