Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF030-10-SL
Zoro # G109885819
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 92 lb
- Body Material Aluminum
- Features Light Weight, Four Braking Surfaces
- Operating Position Vertical
- Body Width 9 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF030-10-SL
- Zoro # G109885819
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Body Width | 9 13/32 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 23 3/16 in |
Body Depth | 6 in |
Lifting Hook Opening Width | 1 11/16 in |
Chain Length | 22 ft |
Description
Manual Chain Hoist, Chain Length 22 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 23 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Aluminum, Body Width 9 13/32 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 300 lb. (P17S-RP050K-SG1-001)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Silver (EE2802TFX20)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Yellow (D-100-HD-YEL)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/64 in Hook Opening (3TP97)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB005-10)
- HARRINGTON Manual Chain Hoist, 16000lb, 10ft Lift (CB080-10)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB020-15)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- HARRINGTON Manual Chain Hoist, 1000 lb., 8 ft. (CB005-8)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (1VW60)
- Harrington Lifting Equipment