Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF020-20-SL
Zoro # G609885852
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 80 lb
- Power Source Manual
- Headroom 20 3/32 in
- Body Depth 5 13/16 in
- Maximum Lifting Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF020-20-SL
- Zoro # G609885852
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Body Depth | 5 13/16 in |
Body Width | 8 in |
Chain Length | 42 ft |
Lifting Hook Opening Width | 1 13/32 in |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 20 3/32 in |
Description
Manual Chain Hoist, Chain Length 42 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Aluminum, Body Width 8 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- SAGINAW PRODUCTS Trolley, 2000 lb. Load Cap., Push Trolley (51861)
- DAYTON Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb. (5WRR0)
- MAGLINER Nose Plate, Type A (300200)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB005-10)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (CF005-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (CF030-10)
- HARRINGTON Hoist/Trolley, 4000lb, 10ftLift (G-NTH020-10)
- HARRINGTON Hoist/Trolley, 1000lb, 10ftLift (NTH005-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB005-20)
- TRACTEL Tralift Manual Chain Hoist, 4,000 lb. (2 Ton) Load Capacity, 10 ft. Lift (41529)
- Harrington Hoists