Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF020-15-SL
Zoro # G309885817
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 80 lb
- Lifting Hook Type Hook with Safety Latch
- Includes Clutch Clutch Not Included
- Brake Type Weston Style Load Brake
- Mount Type Hook Mounted - No Trolley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF020-15-SL
- Zoro # G309885817
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Body Width | 8 in |
Chain Length | 32 ft |
Minimum Retracted Length | 20 3/32 in |
Lifting Hook Opening Width | 1 13/32 in |
Body Depth | 5 13/16 in |
Maximum Lifting Length | 15 ft |
Description
Manual Chain Hoist, Chain Length 32 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Aluminum, Body Width 8 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC31624362ALU5PUS)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 20 ft. (OZ005-20CHOP)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 3 Shelves, 1,200 lb (3LG1832BRK)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 9600 lb. (8T210X10)
- HARRINGTON Harrington Hoists CF Hand Chain Hoist - 1 Ton, 10' Lift (CF010-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH030-10)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF005-30)
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF010-30)
- JET 1-Ton Hand Chain Hoist with 20ft Lift (101912)
- Harrington Hoists