Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF020-10-SL
Zoro # G409885830
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 80 lb
- Color Yellow
- Power Source Manual
- Chain Length 22 ft
- Lifting Hook Opening Width 1 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # CF020-10-SL
- Zoro # G409885830
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Chain Length | 22 ft |
Lifting Hook Opening Width | 1 13/32 in |
Body Width | 8 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 20 3/32 in |
Body Depth | 5 13/16 in |
Description
Manual Chain Hoist, Chain Length 22 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Aluminum, Body Width 8 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, 48" x 48" Solid Deck, Fixed Height, Load Retainer (PDFS48486PHLR)
- FLEMING SUPPLY Ratchet Tie Down Straps, 10-feet, 1500-lb, Break Strength Cargo Straps for Camping, Hunting (4 Pack) (281697PLT)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-SW-082414PSU)
- CALDWELL Fixed Spread Lifting Beam, 4000 lb, 120 In (19-2-10)
- HARRINGTON Manual Chain Hoist, 2000 lb., 10 ft. Lift (G-NTH010-10)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (CF020-20)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB005-10)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 15 ft. (CF015-15)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH010-10)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- JET Hand Chain Hoist With 20ft Lift, 1-Ton (S90-100-20)
- Harrington Lifting Equipment