Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF015-20-SL
Zoro # G909885842
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 84 lb
- Brake Type Weston Style Load Brake
- Operating Position Vertical
- Included Components Safety Latch Hooks
- Overload Protection Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF015-20-SL
- Zoro # G909885842
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Chain Length | 21 ft |
Lifting Hook Opening Width | 1 5/16 in |
Body Width | 8 in |
Body Depth | 6 in |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 17 5/16 in |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Aluminum, Body Width 8 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Round Anchor Point Tie Down Kit - Black (APK2BLR-PKG)
- HAMILTON Vulcalite Wheel, 8X2 5/8Rb (W-820-AR-5/8)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK))
- VESTIL Floor Mounted Jib (JIB-FM-20)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- HARRINGTON Manual Chain Hoist, 6000 lb., 10 ft. Lift (G-NTH030-10)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH010-10)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB005-10)
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, T508D (T 508)
- Harrington Hoists