Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF015-15-SL
Zoro # G209885818
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 84 lb
- Included Components Safety Latch Hooks
- Maximum Lifting Length 15 ft
- Chain Material Manganese Alloy
- Body Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF015-15-SL
- Zoro # G209885818
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Maximum Lifting Length | 15 ft |
Body Width | 8 in |
Minimum Retracted Length | 17 5/16 in |
Body Depth | 6 in |
Chain Length | 16 ft |
Lifting Hook Opening Width | 1 5/16 in |
Description
Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Aluminum, Body Width 8 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3672)
- RUBBERMAID COMMERCIAL Lid (GRFG3486465)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in., 165 lb. (LRA-TPA 75G-FI)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE26436)
- HARRINGTON Manual Chain Hoist, 16000lb, 10ft Lift (CB080-10)
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB020-15)
- HARRINGTON Manual Chain Hoist, 2000 lb., 8 ft. (CB010-8)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (1VW55)
- Harrington Hoists