Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF015-10-SL
Zoro # G309885831
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 84 lb
- Features Light Weight, Four Braking Surfaces
- Body Width 8 in
- Maximum Lifting Capacity 3,000 lb
- Includes Clutch Clutch Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF015-10-SL
- Zoro # G309885831
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Body Width | 8 in |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 1 5/16 in |
Body Depth | 6 in |
Minimum Retracted Length | 17 5/16 in |
Chain Length | 11 ft |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Aluminum, Body Width 8 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Grommet (36989)
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027BK)
- ZORO SELECT Wire Shelf, 225 lb. Shelf Cap. (1ECG7)
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift (CX005-15)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20)
- HARRINGTON Mini Chain Hoist, 500 lb., 20 ft. Lift (CX003-20)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (CF020-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- SUPER 100 1 ton Hand Chain Hoist, Elephant , 20' Lift (H100-1-20)
- Harrington Hoists