Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CF010-10-SL
Zoro # G309885824
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 72 lb
- Includes Brake Brake Included
- Brake Type Weston Style Load Brake
- Maximum Lifting Length 10 ft
- Headroom 14 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # CF010-10-SL
- Zoro # G309885824
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 1 3/32 in |
Chain Length | 11 ft |
Body Width | 6 29/32 in |
Body Depth | 5 13/16 in |
Minimum Retracted Length | 14 19/32 in |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Aluminum, Body Width 6 29/32 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS General Purpose Hand Truck, Aluminum (AK52K19)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 4 In, PK10 (MB400884)
- DAYTON Handle Bar (HB-050)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB400072)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (CF020-15)
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- HARRINGTON Mini Chain Hoist, 500 lb., 20 ft. Lift (CX003-20)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH020-10)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (CF005-10)
- ELEPHANT LIFTING PRODUCTS Hand Chain Hoist, C21, 5 Ton, 30 Ft Lift (C21-5-30)
- Harrington Lifting Equipment