Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CB030-15-SL
Zoro # G809885850
product price: $2,924.99
/ea
Free Shipping & Returns
$2,924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 72 lb
- Headroom 20 3/32 in
- Number of Load Chains 1
- Maximum Lifting Capacity 6,000 lb
- Lifting Hook Type Hook with Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB030-15-SL
- Zoro # G809885850
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Body Depth | 6 11/16 in |
Lifting Hook Opening Width | 1 11/16 in |
Body Width | 9 5/16 in |
Chain Length | 32 ft |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 20 3/32 in |
Description
Manual Chain Hoist, Chain Length 32 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 11/16 in, Body Material Steel, Body Width 9 5/16 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 24" Rigid Dock Roller Wheel (1224)
- ELEPHANT LIFTING PRODUCTS Hand Chain Hoist, C21, 5 Ton, 30 Ft Lift (C21-5-30)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE1804NFX4)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-2)
- HARRINGTON Mini Chain Hoist, 1000 lb., 5 ft. Lift (CX005-5)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (CF020-10)
- HARRINGTON Hoist/Trolley, 4000lb, 10ftLift (G-NTH020-10)
- HARRINGTON Hoist/Trolley, 1000lb, 10ftLift (NTH005-10)
- HARRINGTON Mini Hand Chain Hoist, 10 ft Hoist Lift (CX010-10)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- Harrington Hoists