Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CB030-10-SL
Zoro # G509885846
Free Shipping & Returns
$2,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 72 lb
- Minimum Retracted Length 20 3/32 in
- Number of Reeves 2
- Body Width 9 5/16 in
- Number of Load Chains 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # CB030-10-SL
- Zoro # G509885846
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Minimum Retracted Length | 20 3/32 in |
Body Width | 9 5/16 in |
Body Depth | 6 11/16 in |
Lifting Hook Opening Width | 1 11/16 in |
Maximum Lifting Length | 10 ft |
Chain Length | 22 ft |
Description
Manual Chain Hoist, Chain Length 22 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 11/16 in, Body Material Steel, Body Width 9 5/16 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Turntable 8" Diameter, 3/4" Height, 500 lb Capacity (TT-8-7/8)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- GLEASON REEL Festoon Intermediate Trolley, 0.60-0.94 (C35-RC-12)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8D3C1P6)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (CF020-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- HARRINGTON Manual Chain Hoist, 1000 lb., 8 ft. (CB005-8)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF010-30)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- VESTIL Economy Chain Hoist W/ Chain Container (H-4000-1)
- Harrington Hoists