Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CB025-10-SL
Zoro # G509885839
product price: $2,481.99
/ea
Free Shipping & Returns
$2,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 66 lb
- Power Source Manual
- Features Double Pawl Spring Brake, Powder-coated Corrosion Reistant Body, Low Headroom, Slip Clutch, Light Weight, Low Headroom
- Lifting Hook Material Carbon Steel
- Minimum Retracted Length 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB025-10-SL
- Zoro # G509885839
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Minimum Retracted Length | 16 1/2 in |
Chain Length | 11 ft |
Maximum Lifting Length | 10 ft |
Body Width | 9 3/16 in |
Body Depth | 7 19/32 in |
Lifting Hook Opening Width | 1 19/32 in |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 5,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 19/32 in, Body Material Steel, Body Width 9 3/16 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Telescoping Lift Boom, 8K, 24" (LM-EBT-8-24)
- CM Rigging Hook With Latch, 3 Ton Load, 80 Grade, Eye Attachment, 119 In Hook Opening (M6505A)
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 3000 lb. (5VJ33)
- ULTIMATION Expandable Conveyor, 18in Wide, 3-12 Long (USWFlex-18-4)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB005-20)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift (CX005-15)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (CF005-15)
- VESTIL Hand Chain Hoist (HCH-4-15)
- Harrington Manual Chain Hoists