Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CB010-15-SL
Zoro # G609885845
product price: $1,254.99
/ea
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 58 lb
- Body Depth 6 13/32 in
- Includes Brake Brake Included
- Brake Type Weston Style Load Brake
- Minimum Retracted Length 11 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB010-15-SL
- Zoro # G609885845
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Body Depth | 6 13/32 in |
Minimum Retracted Length | 11 19/32 in |
Maximum Lifting Length | 15 ft |
Lifting Hook Opening Width | 1 3/32 in |
Body Width | 6 5/16 in |
Chain Length | 16 ft |
Description
Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/32 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN1602DX4)
- THE BETTER BUNGEE Bungee Hook, Black, 4 in. L, 2 in. W, PK10 (BB1/4NHBK)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- HARRINGTON Manual Chain Hoist, 1000 lb., 8 ft. (CB005-8)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF005-30)
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- HARRINGTON Manual Chain Hoist, 16000lb, 20ft Lift (CB080-20)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (CF005-10)
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift (CX005-15)
- GLOBAL INDUSTRIAL Manual Chain Hoist 20 Foot Lift 2,000 Pound Cap. (241642)
- Harrington Hoists