Shop All Manual Chain Hoists
Harrington
Handchain Hoist with Safety Hook
Mfr # CB005-20-SL
Zoro # G009885827
product price: $1,185.99
/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 48 lb
- Chain Length 21 ft
- Chain Material Manganese Alloy
- Mount Type Hook Mounted - No Trolley
- Lifting Hook Type Hook with Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB005-20-SL
- Zoro # G009885827
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Chain Length | 21 ft |
Body Width | 6 5/16 in |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 11 3/16 in |
Body Depth | 6 3/16 in |
Lifting Hook Opening Width | 1 3/32 in |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 3/16 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Indicator (MH12R95904G)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30273ZN-NOM)
- LISTA Drawer Partition, Angle (LP150-36)
- SERCO Dock Leveler, Shock (328-729)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift (CX005-15)
- HARRINGTON Manual Chain Hoist, 8 ft.Lift (CF010-8-8)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH010-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- JET Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton (S90-150-20)
- Harrington Manual Chain Hoists