Shop All Hoist Accessories
Harrington
Friction Plate, 3 to 9 Ton Lever Hoists
Mfr # L4151015
Zoro # G5940313
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5, LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5
- For Use With Mfr. Model Number LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5, LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5
- Fits Brand Harrington Hoists
- Product Type Chain Pin
- Compatible Load Capacity 12,000 lb, 18,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # L4151015
- Zoro # G5940313
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Friction Plate,3 to 9 Ton Lever Hoists |
For Use With | LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5, LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5 |
For Use With Mfr. Model Number | LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5, LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5 |
Fits Brand | Harrington Hoists |
Product Type | Chain Pin |
Compatible Load Capacity | 12,000 lb, 18,000 lb |
Compatible Series | L5LB |
Compatible Hoist Type | Lever Chain Hoists |
Description
Chain Pin, Product Type Chain Pin, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 12,000 lb, 18,000 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cotton Twine, 8-Ply, 20 lb, White, 6300'/Case (TWC630)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- WARN Portable Electric Winch, HP, 24VDC (885005)
- ZORO SELECT Climbing Rope, 1/2 in x 600 ft, 12 Strand (20TL48)
- HARRINGTON Chain Pin for 1 1/2 Ton Lever Hoist (C3BA015-90411)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFN4-4DFN9 (ER2ES1011)
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- HARRINGTON Seal Rebuild Kit, O-Ring (AH426206D5D)
- HARRINGTON Safety Latch for 3/4 Ton Lever Hoist (L5BA0081071)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1DSS278120)
- DAYTON Top Hook Assembly For 800 Lb Hoist (2KEL2)
- Harrington Hoist Accessories