Shop All Hoist Accessories
Harrington
Friction Clutch Assembly
Mfr # E2D5234525
Zoro # G1913025
product price: $1,445.99
/ea
Free Shipping & Returns
$1,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ED1050(S,DS andDSA)-10, ED1050(S,DS, and DSA)-15, ED1050(S,DS, and DSA)-20, ED525(S,DA,DS, and DSA)-10, ED525(S,DA,DS, and DSA)-15, ED525(S,DA,DS, and DSA)-20
- Fits Brand Harrington Hoists Inc
- For Use With Mfr. Model Number ED1050(S,DS andDSA)-10, ED1050(S,DS, and DSA)-15, ED1050(S,DS, and DSA)-20, ED525(S,DA,DS, and DSA)-10, ED525(S,DA,DS, and DSA)-15, ED525(S,DA,DS, and DSA)-20
- Includes Load Sheave
- Product Type Brake Friction Clutch Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # E2D5234525
- Zoro # G1913025
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Friction Clutch Assembly |
For Use With | ED1050(S,DS andDSA)-10, ED1050(S,DS, and DSA)-15, ED1050(S,DS, and DSA)-20, ED525(S,DA,DS, and DSA)-10, ED525(S,DA,DS, and DSA)-15, ED525(S,DA,DS, and DSA)-20 |
Fits Brand | Harrington Hoists Inc |
For Use With Mfr. Model Number | ED1050(S,DS andDSA)-10, ED1050(S,DS, and DSA)-15, ED1050(S,DS, and DSA)-20, ED525(S,DA,DS, and DSA)-10, ED525(S,DA,DS, and DSA)-15, ED525(S,DA,DS, and DSA)-20 |
Includes | Load Sheave |
Product Type | Brake Friction Clutch Assembly |
Compatible Load Capacity | 350 lb, 500 lb, 1,000 lb |
Compatible Series | ED |
Compatible Hoist Type | Electric Chain Hoists |
Description
Brake Friction Clutch Assembly, Product Type Brake Friction Clutch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 350 lb, 500 lb, 1,000 lb, Compatible Series ED, Includes Load Sheave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-S-NYN)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-2448-8PYBK)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- HARRINGTON Top Hook for 3/4 Ton Lever Hoist (L5BU0081001)
- HARRINGTON Canvas Chain Container, For 4DFN4-4DFN9 (BK2E2)
- HARRINGTON Chain Container, for 1AEZ4-1AEZ9, etc (BKD1)
- HARRINGTON Silicone Stack Assembly (E2D622125)
- HARRINGTON Pawl Spring for 3 to 9 Ton Lever Hoists (L5BA0329158)
- HARRINGTON Ball Bearing (9000102)
- DAYTON Safety Latch Kit (GGS_57139)
- Harrington Hoist Accessories