Shop All Hoist Accessories
Harrington
Friction Clutch Assembly
Mfr # E2D5234400
Zoro # G1913031
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19
- Fits Brand Harrington Hoists Inc
- For Use With Mfr. Model Number ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19
- Includes Load Sheave
- Product Type Brake Friction Clutch Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # E2D5234400
- Zoro # G1913031
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Friction Clutch Assembly |
For Use With | ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19 |
Fits Brand | Harrington Hoists Inc |
For Use With Mfr. Model Number | ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19 |
Includes | Load Sheave |
Product Type | Brake Friction Clutch Assembly |
Compatible Series | ED |
Compatible Load Capacity | 250 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Brake Friction Clutch Assembly, Product Type Brake Friction Clutch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, Compatible Series ED, Includes Load Sheave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Kit, Pressure Relief Valve (47-45)
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- PEERLESS CHAIN 3/16 WIRE ROPE CLIP, ZP, UPC, 4503340 (4503340)
- CROSBY SS-4055 Stainless Latch Kit 7.5-10TC & 11-15TA- 1090125 (1090125)
- HARRINGTON Bottom Hook (L1XA0051021)
- HARRINGTON Friction Plate, 3 to 9 Ton Lever Hoists (L4151015)
- HARRINGTON Electromagnetic Contactor (E2D617P125)
- HARRINGTON Silicone Stack Assembly (E2D622125)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFP1-4DFP3 (ER2ER1011)
- HARRINGTON Friction Plate, 3/4 to 2 3/4 Ton Lever (L4151008)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- Harrington Lifting Equipment