Shop All Hoist Accessories
Harrington
Friction Clutch Assembly
Mfr # E2D5234350
Zoro # G1913040
product price: $1,438.99
/ea
Free Shipping & Returns
$1,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20
- For Use With Mfr. Model Number ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20
- Fits Brand Harrington Hoists Inc
- Product Type Brake Friction Clutch Assembly
- Compatible Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # E2D5234350
- Zoro # G1913040
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Friction Clutch Assembly |
For Use With | ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20 |
For Use With Mfr. Model Number | ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20 |
Fits Brand | Harrington Hoists Inc |
Product Type | Brake Friction Clutch Assembly |
Compatible Load Capacity | 350 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | ED |
Description
Brake Friction Clutch Assembly, Product Type Brake Friction Clutch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 350 lb, Compatible Series ED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Side Bracket - Saddle Hanger w/Plate End - 21" (0039-621)
- DAYTON Pallet Jack, Fork L 42 In, L 56xW 27 In (2TUR5)
- IDEAL WAREHOUSE INNOVATIONS Replacement Lockout Tags, Paper, Red/White (70-1186)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Wheel Color: Black (32J883)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL7-4DFN3 (ER2DS1011)
- HARRINGTON Carbon Brush (E2D502P125)
- HARRINGTON Pendant, 2 Button, 6 ft. Cable Drop (ER1ES155710)
- HARRINGTON Bottom Hook for 1 tons Hoist (C3BA010-10213)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Safety Latch Assembly, for 1AEZ7, etc. (ER1ES1002)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 9000 LB INGROUND FULL RISE SCISSOR LIFT (ATEATTD-FM9SL-FPD)
- Harrington Lifting Equipment