Shop All Hoist Accessories
Harrington
Friction Clutch Assembly
Mfr # E2D5234250
Zoro # G1913059
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20
- Fits Brand Harrington Hoists Inc
- For Use With Mfr. Model Number ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20
- Product Type Brake Friction Clutch Assembly
- Compatible Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # E2D5234250
- Zoro # G1913059
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Friction Clutch Assembly |
For Use With | ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20 |
Fits Brand | Harrington Hoists Inc |
For Use With Mfr. Model Number | ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20 |
Product Type | Brake Friction Clutch Assembly |
Compatible Load Capacity | 250 lb |
Compatible Series | ED |
Compatible Hoist Type | Electric Chain Hoists |
Description
Brake Friction Clutch Assembly, Product Type Brake Friction Clutch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, Compatible Series ED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Flatbed Cart, 30" X 60", Powder Coat, Bl (780-015-01)
- WARN INDUSTRIES Warn 92090 Epic Winch Hook - 10,000 Lbs. (92090)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EEF3-904-6)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 13600 Lb @ 60 (58I2LBX4)
- HARRINGTON Chain Container, for 1AEY3-1AEY5 (BKB1)
- HARRINGTON Brake Disc (AH426205430)
- HARRINGTON Top Hook Assembly (E2D1001125)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0031071)
- HARRINGTON Converter Assembly (E2D616PD125)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1DSS278120)
- DAYTON Safety Latch Kit (GGS_57137)
- Harrington Hoist Accessories