Shop All Hoist Accessories
Harrington
Friction Clutch Assembly
Mfr # E2D5234220
Zoro # G1913068
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19
- For Use With Mfr. Model Number ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19
- Fits Brand Harrington Hoists Inc
- Product Type Brake Friction Clutch Assembly
- Compatible Series ED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # E2D5234220
- Zoro # G1913068
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Friction Clutch Assembly |
For Use With | ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19 |
For Use With Mfr. Model Number | ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19 |
Fits Brand | Harrington Hoists Inc |
Product Type | Brake Friction Clutch Assembly |
Compatible Series | ED |
Compatible Load Capacity | 220 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Brake Friction Clutch Assembly, Product Type Brake Friction Clutch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 220 lb, Compatible Series ED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 3500 lb., 8" dia., 4" W (W-840-D-1-1/2MC)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 3 in W, Polyester, Yellow (EE2803DTX20)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- HARRINGTON Pendant, 2 Button, 6 ft. Cable Drop (ER1ES155710)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (EP1DR155720)
- HARRINGTON Pawl Spring for 3 to 9 Ton Lever Hoists (L5BA0329158)
- HARRINGTON Friction Plate, 3 to 9 Ton Lever Hoists (L4151015)
- HARRINGTON Bottom Hook for 3 Ton Lever Hoist (L5BU0301021)
- HARRINGTON Safety Latch Assembly, for 1AEZ7, etc. (ER1ES1002)
- DAYTON Pendant Controller Assembly for H3 Hoist (2GXJ6)
- Harrington Hoists