Shop All Hoist Accessories
Harrington
Friction Clutch Assembly
Mfr # E2D5234125
Zoro # G1913077
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19
- Fits Brand Harrington Hoists Inc
- For Use With Mfr. Model Number ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19
- Product Type Brake Friction Clutch Assembly
- Compatible Load Capacity 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # E2D5234125
- Zoro # G1913077
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Friction Clutch Assembly |
For Use With | ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19 |
Fits Brand | Harrington Hoists Inc |
For Use With Mfr. Model Number | ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19 |
Product Type | Brake Friction Clutch Assembly |
Compatible Load Capacity | 125 lb |
Compatible Series | ED |
Compatible Hoist Type | Electric Chain Hoists |
Description
Brake Friction Clutch Assembly, Product Type Brake Friction Clutch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 125 lb, Compatible Series ED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 56 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (KDTF102242)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x42" – CAPACITY: 5500 LBS (AC55-2742)
- LITTLE GIANT Pallet Dolly, T-Handle, 3600 lbs., 48" x 48" Solid Deck, Load Retainer (PDST48486PHLR)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- HARRINGTON Chain Pin for 3/4, 1, Ton Lever Hoist (L4041008)
- HARRINGTON Pinion for 3/4, 1 Ton Lever Hoists (L5BA0089111)
- HARRINGTON Chain Spring (ER1DL9051)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL7-4DFN3 (ER2DS1002)
- HARRINGTON Chain Pin for 2, 2-3/4 Ton Lever Hoist (L5BA0259041)
- HARRINGTON Top Hook for 1 Ton Lever Hoist (L5BU0101001)
- COFFING HOISTS Coffing Chain Sprocket (16J1)
- Harrington Hoist Accessories