Shop All Eye Bolts
Harrington
Eye Bolt M6, 50 mm Shank
Mfr # 9044403
Zoro # G007862806
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6
- Shank Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 9044403
- Zoro # G007862806
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | M6 |
Shank Length | 50 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Description
HARRINGTON METRIC EYE BOLT, M6 X 50 9044403
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01210.050.0450)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 15 PK (31524)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Zinc Plated Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-17-)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 100 PK (HC10060501-100P2)
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR269)
- KIPP Eye Bolt Without Shoulder, M20, 100 mm Shank, 18 mm ID, Stainless Steel, Bright (K1418.120120)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3457-773)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Stainless Steel, Plain (N2022-SS-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (K2028-A-HDG)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-264)
- KEN FORGING Eye Bolt With Shoulder, M48-5.00, 96 mm Shank, 82 mm ID, Steel (M48-A)
- Harrington Eye Bolts