Shop All Electric Hoists
Harrington
Electric Theatre Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Black
Mfr # TNER005L-10
Zoro # G8913511
product price: $2,955.99
/ea
Free Shipping & Returns
$2,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Plug and Play Voltage Changer
- Lift Speed 16 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TNER005L-10
- Zoro # G8913511
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 13 13/16 in |
Housing Width | 7 7/8 in |
Housing Length | 18 11/16 in |
Manufacturers Warranty Length | 1 yr, 5 yr Brake Warranty |
Body Length | 18 11/16 in |
Body Depth | 14 3/16 in |
Maximum Lifting Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 2 1/2 ft |
Body Width | 7 7/8 in |
Lifting Hook Opening Width | 29/32 in |
Minimum Retracted Length | 13 3/16 in |
Description
Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.7 A, Current at Maximum Voltage 1.9 A, Motor Horsepower 5/8 hp, Operating Voltage 208-230/460V AC, Headroom 13 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Lip Extension Spring, Med, 16/18Ft, 23 C (333-043)
- BIL-JAX Pro-Jax - Plywood Hinged Deck - 6' L (0127-141-06)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18324)
- PEERLESS CHAIN 1/4-6MM S/S SPAS-A316, UPC, H8624-0440 (H8624-0440)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 125 lb, 6 ft, Hook Mounted - No Trolley, White (ED125DA-6)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- HARRINGTON Electric Chain Hoist, 525 lb, 20 ft, Hook Mounted - No Trolley, 120v, Red (ED525DS-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ003SD-20)
- STARKE Electric Chain Hoist, 6,000 lb, 10 ft, Hook Mounted, Grey (STK3021-10)
- Harrington Electric Hoists