Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # TSEM005C60
Zoro # G309843374
product price: $5,042.99
/ea
Free Shipping & Returns
$5,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Phase 1
- Standards ANSI E1.6-2, ASME, CE, FEM, IGVW SQP2-2018, JIS/ISO, UL 1340/CSA 22.2
- Thermal Protection Included
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TSEM005C60
- Zoro # G309843374
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 124 ft |
Body Length | 11 1/2 in |
Minimum Retracted Length | 14 13/32 in |
Body Width | 11 1/2 in |
Maximum Lifting Length | 60 ft |
Lifting Hook Opening Width | 29/32 in |
Mfr. Warranty Length | 3 yr |
Body Depth | 3 29/32 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT TW-70, 8" Solid Rubber, 800 lbs Capacity (TW708SR3R)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Gray (EET-1-902ME-08)
- DAYTON Hose/Strain Cable Assembly (MH29XL8704G)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S620-PPUB-2-R-2)
- HARRINGTON Electric Chain Hoist, 400 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED400DS-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005S-20)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- Harrington Lifting Equipment