Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SMRQ010SD
Zoro # G709843349
Free Shipping & Returns
$6,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards ANSI/ASME B30.11, ANSI/ASME B30.17, OSHA 1910.179
- Number of Speeds 2
- Trolley Speed 13/80 fpm
- For Min. Beam Flange Width 2 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SMRQ010SD
- Zoro # G709843349
- Country of Origin Japan
- Category Electric Hoists
Dimensions
For Min. Beam Flange Width | 2 9/32 in |
Minimum Radius Curve | 31 1/2 in |
Trolley Wheel Diameter | 3 7/10 in |
For Max. Beam Flange Width | 6 1/32 in |
Mfr. Warranty Length | 2 yr |
For Minimum Beam Height | 5 3/32 in |
Details
Phase | 1 |
Standards | ANSI/ASME B30.11, ANSI/ASME B30.17, OSHA 1910.179 |
Number of Speeds | 2 |
Item | Motorized Trolley |
Trolley Speed | 13/80 fpm |
For Beam Shape | Flat, Tapered |
Headroom to Connecting Shaft | 2 in |
Maximum Load Capacity | 2,000 lb |
Trolley Frame Material | Steel |
Headroom to Mounting Point | 2 in |
Trolley Wheel Material | Steel |
Compatible Series | SMRQ |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J814)
- SERVICE CASTER SCC - 6" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-1200 lbs Cpty (SCC-SPUR620)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- ZORO SELECT Caster Wheel, Ductile Iron, 8 in., 1500 lb. (P-D-080X020/050R)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- HARRINGTON Electric Hoists (SEM005C-10)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- Harrington Hoists