Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SMR030L
Zoro # G309843466
product price: $4,939.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$4,939.99
Free 30-Day Returns
Key Features
- Phase 1
- Standards ANSI/ASME B30.11, ANSI/ASME B30.17, ANSI/ASME B30.2
- Number of Speeds 1
- Trolley Speed 40 fpm
- Mfr. Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SMR030L
- Zoro # G309843466
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Mfr. Warranty Length | 2 yr |
For Minimum Beam Height | 5 3/16 in |
Minimum Radius Curve | 39 2/5 in |
For Max. Beam Flange Width | 6 1/32 in |
For Min. Beam Flange Width | 3 7/32 in |
Trolley Wheel Diameter | 4 23/25 in |
Details
Phase | 1 |
Standards | ANSI/ASME B30.11, ANSI/ASME B30.17, ANSI/ASME B30.2 |
Number of Speeds | 1 |
Trolley Speed | 40 fpm |
Item | Motorized Trolley |
Trolley Frame Material | Steel |
Headroom to Mounting Point | 2 11/16 in |
Maximum Load Capacity | 6,000 lb |
Trolley Wheel Material | Steel |
Headroom to Connecting Shaft | 2 11/16 in |
For Beam Shape | Flat, Tapered |
Compatible Series | SMR |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W311)
- DAYTON Wire Rope Clip and Thimble Kit, 3/16 In (1DKK5)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 450 lb., Gray (435X91)
- GLEASON REEL Flat Cable Connector, Brass, 0.47x1.97 Max (CBF-24)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP003S-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM030C-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-10)
- Harrington Lifting Equipment