Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SMR020L
Zoro # G609833877
product price: $4,248.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,248.99
Free 30-Day Returns
Key Features
- Phase 1
- Standards ANSI/ASME B30.11, ANSI/ASME B30.17, ANSI/ASME B30.2
- Trolley Speed 40 fpm
- Number of Speeds 1
- Compatible Series SMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SMR020L
- Zoro # G609833877
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Diameter | 4 33/100 in |
For Max. Beam Flange Width | 6 1/32 in |
For Minimum Beam Height | 4 29/32 in |
Mfr. Warranty Length | 2 yr |
Minimum Radius Curve | 39 2/5 in |
For Min. Beam Flange Width | 3 7/32 in |
Details
Phase | 1 |
Standards | ANSI/ASME B30.11, ANSI/ASME B30.17, ANSI/ASME B30.2 |
Trolley Speed | 40 fpm |
Number of Speeds | 1 |
Item | Motorized Trolley |
Compatible Series | SMR |
Maximum Load Capacity | 4,000 lb |
For Beam Shape | Flat, Tapered |
Trolley Frame Material | Steel |
Headroom to Connecting Shaft | 2 13/32 in |
Trolley Wheel Material | Steel |
Headroom to Mounting Point | 2 13/32 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wheel Polyurethane, 8 in. x 2 in. (WHMP-0820)
- NOBLES/TENNANT WHEEL - PREMIUM SWIVEL CASTER ASSEMBLY 4 in. X 2 in. MAROON ON POLY - INCLUDES THREAD GUARD (103002)
- COTTERMAN 12 ft 3 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Powder Coated Finish (M13SC C1)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-203 A2 C6 P5)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- BISON LIFTING EQUIPMENT 2 Ton Single Phase Electric Chain Hoist, 20 ft, 115/230v (HH-B020)
- Harrington Lifting Equipment