Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SMR010L
Zoro # G709833890
product price: $5,415.99
/ea
Free Shipping & Returns
$5,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards ANSI/ASME B30.11, ANSI/ASME B30.17, ANSI/ASME B30.2
- Trolley Speed 40 fpm
- Number of Speeds 1
- Minimum Radius Curve 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SMR010L
- Zoro # G709833890
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Minimum Radius Curve | 31 1/2 in |
Mfr. Warranty Length | 2 yr |
For Max. Beam Flange Width | 5 in |
Trolley Wheel Diameter | 3 37/50 in |
For Min. Beam Flange Width | 2 9/32 in |
For Minimum Beam Height | 5 3/32 in |
Details
Phase | 1 |
Standards | ANSI/ASME B30.11, ANSI/ASME B30.17, ANSI/ASME B30.2 |
Item | Motorized Trolley |
Trolley Speed | 40 fpm |
Number of Speeds | 1 |
Headroom to Connecting Shaft | 2 in |
Trolley Wheel Material | Steel |
Trolley Frame Material | Steel |
Compatible Series | SMR |
Maximum Load Capacity | 2,000 lb |
Headroom to Mounting Point | 2 in |
For Beam Shape | Flat, Tapered |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-050 .3125 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-516-050)
- DAYTON Chain Container Assembly for H3, 10-20 Ft (2GXJ9)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6208)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 2" Rise x 46" Wide x 23-1/4" Depth (MRAEZ2100)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-20)
- HARRINGTON Electric Hoists (SEM005C-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- Harrington Lifting Equipment