Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SMR005L
Zoro # G509833892
product price: $5,415.99
/ea
Free Shipping & Returns
$5,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards ANSI/ASME B30.11, ANSI/ASME B30.17, ANSI/ASME B30.2
- Trolley Speed 40 fpm
- Number of Speeds 1
- For Beam Shape Flat, Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SMR005L
- Zoro # G509833892
- Country of Origin Japan
- Category Electric Hoists
Dimensions
For Minimum Beam Height | 5 3/32 in |
Mfr. Warranty Length | 2 yr |
Trolley Wheel Diameter | 3 37/50 in |
For Min. Beam Flange Width | 2 9/32 in |
For Max. Beam Flange Width | 5 in |
Minimum Radius Curve | 31 1/2 in |
Details
Phase | 1 |
Standards | ANSI/ASME B30.11, ANSI/ASME B30.17, ANSI/ASME B30.2 |
Trolley Speed | 40 fpm |
Item | Motorized Trolley |
Number of Speeds | 1 |
For Beam Shape | Flat, Tapered |
Trolley Frame Material | Steel |
Compatible Series | SMR |
Trolley Wheel Material | Steel |
Headroom to Mounting Point | 2 in |
Maximum Load Capacity | 1,000 lb |
Headroom to Connecting Shaft | 2 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray TPR, 6" x 2", Plain Bore (P-RP-060X020/119G)
- BALLYMORE 133 in H Steel Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (S/B FAWL-10-X)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S510-TPRS-SLB-71678-4)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB400672)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, Yellow (EQ003SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- HARRINGTON Electric Chain Hoist, 525 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED525DSA-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 230/460V, Yellow (NERM005L-L-10)
- Harrington Hoists