Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEQM010SD-15
Zoro # G109843307
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,953.99
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME, FEM, ISO
- Number of Speeds 2
- Trolley Speed 80/13 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEQM010SD-15
- Zoro # G109843307
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 16 ft |
For Min. Beam Flange Width | 2 9/32 in |
Maximum Lifting Length | 15 ft |
Minimum Radius Curve | 31 1/2 in |
Body Width | 15 19/32 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 21 13/16 in |
Minimum Retracted Length | 19 5/16 in |
For Minimum Beam Height | 5 1/2 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Length | 15 19/32 in |
Controller Cord Length | 8 3/16 ft |
Lifting Hook Opening Width | 1 3/16 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Handle Platform Truck, 550 lb. (2PLG5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER003SD-20 / 460v)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP005SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- Harrington Hoists