Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEQM010SD-10
Zoro # G909843309
product price: $5,794.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,794.99
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME, FEM, ISO
- Thermal Protection Included
- Trolley Speed 80/13 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEQM010SD-10
- Zoro # G909843309
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 11 ft |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Retracted Length | 19 5/16 in |
Controller Cord Length | 8 3/16 ft |
Body Length | 15 19/32 in |
For Max. Beam Flange Width | 6 1/32 in |
Lifting Hook Opening Width | 1 3/16 in |
For Minimum Beam Height | 5 1/2 in |
Body Width | 15 19/32 in |
Minimum Radius Curve | 31 1/2 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Body Depth | 21 13/16 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Van Utility Carrier, Steel, 600 lb. Cap, PR (VR401-W)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170)
- US CARGO CONTROL 2" x 18' Olive Ratchet Strap w/ Double J Hook (5018WH-OD)
- PENTALIFT Snubber Springs, Lip Chain Spring (302-0951)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005S-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP010SD-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 525 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED525DSA-10)
- STARKE Monorail Wire Rope Hoist, 5 Ton, 24/4 FPM, 460V, 20' Lift (SMW0524-20)
- Harrington Electric Hoists