Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEQM005SD-20
Zoro # G309843305
product price: $5,786.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,786.99
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME, FEM, ISO
- Thermal Protection Included
- Chain Length 21 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEQM005SD-20
- Zoro # G309843305
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 21 ft |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Radius Curve | 31 1/2 in |
Mfr. Warranty Length | 1 yr |
Body Length | 15 19/32 in |
Body Width | 15 19/32 in |
Minimum Retracted Length | 17 5/16 in |
Controller Cord Length | 8 3/16 ft |
Body Depth | 21 13/16 in |
Maximum Lifting Length | 20 ft |
For Minimum Beam Height | 5 1/2 in |
Lifting Hook Opening Width | 1 3/32 in |
For Max. Beam Flange Width | 6 1/32 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (SS6-04)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Stem Caster with Total Lock Brake SCC (SCC-TSTTL20S314-SSS-381615)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-10)
- WILTON 5Ss-1C-10, 5 Ton, 1Ph, 10In. Lift, 115/2, 5 ton, 10 ft, 115/230V (511000)
- Harrington Lifting Equipment