Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEQM003SD-15
Zoro # G209843290
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,488.99
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME, FEM, ISO
- Number of Speeds 2
- Chain Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEQM003SD-15
- Zoro # G209843290
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 16 ft |
For Max. Beam Flange Width | 6 1/32 in |
Body Depth | 21 13/16 in |
Minimum Radius Curve | 31 1/2 in |
Body Length | 15 19/32 in |
Controller Cord Length | 8 3/16 ft |
Lifting Hook Opening Width | 1 3/32 in |
Maximum Lifting Length | 15 ft |
For Min. Beam Flange Width | 2 9/32 in |
For Minimum Beam Height | 5 1/2 in |
Mfr. Warranty Length | 1 yr |
Body Width | 15 19/32 in |
Minimum Retracted Length | 16 1/2 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 3000ft, Yllw, 70lb., Polyprpylne (380060-YEL-03000-R6254)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/2"" ZN 40' (140823)
- STREN-FLEX Synthetic Web Sling, Type 4, 18 ft L, 2 in W, Nylon, Yellow (EET2-902-18)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 230/60)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-20)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-15)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- Harrington Hoists