Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEQM003SD-10
Zoro # G809843300
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,344.99
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME, FEM, ISO
- Thermal Protection Included
- Chain Length 11 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEQM003SD-10
- Zoro # G809843300
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 11 ft |
Lifting Hook Opening Width | 1 3/32 in |
Controller Cord Length | 8 3/16 ft |
For Max. Beam Flange Width | 6 1/32 in |
Maximum Lifting Length | 10 ft |
Minimum Radius Curve | 31 1/2 in |
Minimum Retracted Length | 16 1/2 in |
Body Depth | 21 13/16 in |
Body Length | 15 19/32 in |
For Min. Beam Flange Width | 2 9/32 in |
For Minimum Beam Height | 5 1/2 in |
Body Width | 15 19/32 in |
Mfr. Warranty Length | 1 yr |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 48" (AF3048-2R)
- THE BETTER BUNGEE Bungee Rope, Military Green, 1/4 in. D (BBR1/4MG)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Blue Vinyl (G20-BBX-LNN)
- ZORO SELECT Rope, 600ft, Blk/Wht, 5/8 in. Dia., Cmposite (720200-W1B-00600-07213)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, Yellow (EQ003SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP030C-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SNER005L-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-20)
- Harrington Electric Hoists