Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEQM001SD-20
Zoro # G009843377
product price: $5,513.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,513.99
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME, FEM, ISO
- Number of Speeds 2
- Chain Length 21 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEQM001SD-20
- Zoro # G009843377
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 21 ft |
Controller Cord Length | 8 3/16 ft |
Body Length | 15 19/32 in |
For Min. Beam Flange Width | 2 9/32 in |
Lifting Hook Opening Width | 1 3/32 in |
Body Depth | 21 13/16 in |
Minimum Radius Curve | 31 1/2 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 16 1/2 in |
Maximum Lifting Length | 20 ft |
For Max. Beam Flange Width | 6 1/32 in |
Body Width | 15 19/32 in |
For Minimum Beam Height | 5 1/2 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-10)
- ZORO SELECT Solid Wheel, Ribbed, Tire Sidewall No. 8x2 (53CM84)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 53000 lb Cap (EN600X12)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 6K (LOW-6G)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- Harrington Electric Hoists