Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEQM001SD-15
Zoro # G409843380
product price: $5,370.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,370.99
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME, FEM, ISO
- Thermal Protection Included
- Trolley Speed 80/13 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEQM001SD-15
- Zoro # G409843380
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 16 ft |
Body Length | 15 19/32 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Width | 15 19/32 in |
Minimum Radius Curve | 31 1/2 in |
For Minimum Beam Height | 5 1/2 in |
Minimum Retracted Length | 16 1/2 in |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 8 3/16 ft |
For Min. Beam Flange Width | 2 9/32 in |
Maximum Lifting Length | 15 ft |
Body Depth | 21 13/16 in |
Lifting Hook Opening Width | 1 3/32 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 15' Black Endless Stainless Steel Thumb Ratchet (16SS15FE-BLK)
- PROGRIP CARGO CONTROL XRT Rope Lock, 8 ft. x 3/8", clamshell pkg (404400)
- THE BETTER BUNGEE Bungee Cord, Military Green, 18 in. L (BBC18NMG)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H8 V4.8/1.2 460/60)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-20)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R49)
- Harrington Electric Hoists