Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEMP005C-60
Zoro # G009843483
Free Shipping & Returns
$6,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Thermal Protection Included
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEMP005C-60
- Zoro # G009843483
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 121 1/2 ft |
For Minimum Beam Height | 3 1/2 in |
Body Length | 11 1/2 in |
Body Depth | 9 13/32 in |
Controller Cord Length | 8 3/16 ft |
Body Width | 11 1/2 in |
Maximum Lifting Length | 60 ft |
Minimum Radius Curve | 43 5/16 in |
Minimum Retracted Length | 14 5/16 in |
Lifting Hook Opening Width | 29/32 in |
For Min. Beam Flange Width | 2 9/32 in |
For Max. Beam Flange Width | 4 in |
Mfr. Warranty Length | 5 yr |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Plate Mount Caster 5 W 3-1/2 X 3-1/2 (497001-1)
- BIL-JAX Trash Hopper (0086-043)
- US CARGO CONTROL 3/8" x 10' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-10)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142436SL-Y)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER050L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ005SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- Harrington Hoists