Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEMP005C-15
Zoro # G309843299
product price: $3,549.99
/ea
Free Shipping & Returns
$3,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Thermal Protection Included
- Chain Length 32 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEMP005C-15
- Zoro # G309843299
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 32 ft |
For Max. Beam Flange Width | 4 in |
For Minimum Beam Height | 3 1/2 in |
Minimum Retracted Length | 14 5/16 in |
Maximum Lifting Length | 15 ft |
Body Length | 11 1/2 in |
Body Depth | 9 13/32 in |
Minimum Radius Curve | 43 5/16 in |
Controller Cord Length | 8 3/16 ft |
For Min. Beam Flange Width | 2 9/32 in |
Lifting Hook Opening Width | 29/32 in |
Body Width | 11 1/2 in |
Mfr. Warranty Length | 5 yr |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB402436)
- AMERICAN POWER PULL CHAIN BLOCK 1/4 TON (AG402)
- ZORO SELECT Roll Pin, 4 x 20mm (D605)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Black (EEF2-902CW-12)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- HARRINGTON Electric Hoists (SEQM010SD-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- WILTON 5Ss-1C-10, 5 Ton, 1Ph, 10In. Lift, 115/2, 5 ton, 10 ft, 115/230V (511000)
- Harrington Hoists