Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEMP005C-10
Zoro # G109843352
product price: $3,226.99
/ea
Free Shipping & Returns
$3,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Thermal Protection Included
- Chain Length 22 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEMP005C-10
- Zoro # G109843352
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 22 ft |
Body Width | 11 1/2 in |
Mfr. Warranty Length | 5 yr |
Minimum Radius Curve | 43 5/16 in |
For Minimum Beam Height | 3 1/2 in |
Body Length | 11 1/2 in |
For Min. Beam Flange Width | 2 9/32 in |
For Max. Beam Flange Width | 4 in |
Lifting Hook Opening Width | 29/32 in |
Minimum Retracted Length | 14 5/16 in |
Maximum Lifting Length | 10 ft |
Body Depth | 9 13/32 in |
Controller Cord Length | 8 3/16 ft |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Save-T-Loc(R) Strip Door Hardware, 2ft L (999-10100)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE2803TFX14)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AY02)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HARRINGTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER000300S-10/115v)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 2 Ton, 20 ft, Lug (STK2026HTS-20)
- Harrington Electric Hoists