Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEMP003L-60
Zoro # G409843472
Free Shipping & Returns
$4,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Chain Length 61 ft
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEMP003L-60
- Zoro # G409843472
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 61 ft |
Body Width | 11 1/2 in |
Minimum Radius Curve | 43 5/16 in |
For Minimum Beam Height | 3 1/2 in |
Mfr. Warranty Length | 5 yr |
Body Depth | 7 29/32 in |
Lifting Hook Opening Width | 29/32 in |
For Max. Beam Flange Width | 4 in |
Maximum Lifting Length | 60 ft |
Body Length | 11 1/2 in |
Minimum Retracted Length | 12 3/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Controller Cord Length | 8 3/16 ft |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 60" (BRT3660-2R8PHFL)
- HAMILTON Superflex Wheel, 8X2.50 1/2Bb (W-8-SUB-1/2)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER003SD-20 / 460v)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER005L-10)
- ELEPHANT LIFTING PRODUCTS Electric Chain Hoist, Sa Series, 1 Ton, 15 Ft Lift, Galvanized Load Chain (SA-1S-15)
- Harrington Electric Hoists