Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEMP003L-20
Zoro # G609843357
Free Shipping & Returns
$3,316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Chain Length 21 ft
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEMP003L-20
- Zoro # G609843357
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 21 ft |
Minimum Retracted Length | 12 3/16 in |
Lifting Hook Opening Width | 29/32 in |
Controller Cord Length | 8 3/16 ft |
Minimum Radius Curve | 43 5/16 in |
For Max. Beam Flange Width | 4 in |
Body Width | 11 1/2 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Length | 11 1/2 in |
Mfr. Warranty Length | 5 yr |
For Minimum Beam Height | 3 1/2 in |
Maximum Lifting Length | 20 ft |
Body Depth | 7 29/32 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- CROSBY Eye Hook, Alloy Steel, 22,000 lb., Gold (1022446)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x72" – CAPACITY: 4400 LBS (ACL44-2172)
- DAYTON End Frame/Handle (MH15949803G)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP010SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, Yellow (EQ003SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- Harrington Lifting Equipment