Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEMP003L-15
Zoro # G209833765
product price: $3,191.99
/ea
Free Shipping & Returns
$3,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Number of Speeds 1
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEMP003L-15
- Zoro # G209833765
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 16 ft |
For Minimum Beam Height | 3 1/2 in |
Body Width | 11 1/2 in |
Minimum Retracted Length | 12 3/16 in |
Body Depth | 7 29/32 in |
Lifting Hook Opening Width | 29/32 in |
Maximum Lifting Length | 15 ft |
Mfr. Warranty Length | 5 yr |
For Max. Beam Flange Width | 4 in |
Body Length | 11 1/2 in |
Minimum Radius Curve | 43 5/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Controller Cord Length | 8 3/16 ft |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Gray (EET-2-901ME-08)
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/4 in, 970 lb. (HTH 82X60/20-60K)
- WELLINGTON Stretch Rope Cordzilla Grn 3Ft (CZB3)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/64 in Hook Opening (48ME56)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 5-500 1/1 H8 VS8-15 480/60)
- Harrington Hoists