Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEMP003L-10
Zoro # G409833794
product price: $2,994.99
/ea
Free Shipping & Returns
$2,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Number of Speeds 1
- Thermal Protection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEMP003L-10
- Zoro # G409833794
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 11 ft |
Maximum Lifting Length | 10 ft |
For Max. Beam Flange Width | 4 in |
Body Width | 11 1/2 in |
Body Depth | 7 29/32 in |
Controller Cord Length | 8 3/16 ft |
Minimum Radius Curve | 43 5/16 in |
Body Length | 11 1/2 in |
For Min. Beam Flange Width | 2 9/32 in |
For Minimum Beam Height | 3 1/2 in |
Lifting Hook Opening Width | 29/32 in |
Mfr. Warranty Length | 5 yr |
Minimum Retracted Length | 12 3/16 in |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8 in. Pin Diameter and 1/2 in. Body Size Screw Pin Anchor Shackle (55AY08)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018507)
- COTTERMAN 16 ft 8 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Forward Exit, Powder Coated Finish (M14WC C1)
- FLEXLINK 5M Conveyor Chain (XSTP 5)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 230V, Yellow (NERP005LD-10 / 230v)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP030C-15)
- Harrington Lifting Equipment