Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEM005C-15
Zoro # G509843297
product price: $3,316.99
/ea
Free Shipping & Returns
$3,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Number of Speeds 1
- Chain Length 32 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEM005C-15
- Zoro # G509843297
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 32 ft |
Controller Cord Length | 8 3/16 ft |
Body Depth | 9 13/32 in |
Lifting Hook Opening Width | 29/32 in |
Body Length | 11 1/2 in |
Minimum Retracted Length | 13 19/32 in |
Maximum Lifting Length | 15 ft |
Body Width | 11 1/2 in |
Mfr. Warranty Length | 5 yr |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Silver (EN2801TX6)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-2472-2-8SPN-95)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HARRINGTON Electric Chain Hoist, 525 lb, 20 ft, Hook Mounted - No Trolley, 120v, Red (ED525DS-20)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 2-250 1/1 H2.8 V9.6/2.4 230/60)
- Harrington Electric Hoists