Shop All Electric Hoists
Harrington
Electric Hoists
Mfr # SEM005C-10
Zoro # G409843298
product price: $3,028.99
/ea
Free Shipping & Returns
$3,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Standards ASME B30.16, ASME H4, FEM, ISO M5, UL 1340/CSA 22.2
- Chain Length 22 ft
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEM005C-10
- Zoro # G409843298
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Chain Length | 22 ft |
Body Length | 11 1/2 in |
Minimum Retracted Length | 13 19/32 in |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 29/32 in |
Mfr. Warranty Length | 5 yr |
Body Width | 11 1/2 in |
Body Depth | 9 13/32 in |
Controller Cord Length | 8 3/16 ft |
Description
Electric Hoists
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- NILFISK/ADVANCE WHEEL - GUIDE WHEEL 2 in. (9100000559)
- ZORO SELECT Lag Bolts, Silver, 6" L, PK4 (GNR91500-4)
- TANIS Conveyor Cylinder Brush, L20In, OD4In (RB418)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010L-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R51)
- Harrington Hoists